1 ft. Brass FNPT Not Approved for Potable Water Applications Yard Hydrant
1 ft. Brass FNPT Not Approved for Potable Water Applications Yard Hydrant
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Depth of Trench:
- 1 ft
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Valve Seat Material:
- Galvanized Steel
- Valve Size:
- 3/4 in