3/4 in. Female Threaded Brass Type P Inlet Freezeless Wall Hydrant in Chrome Plated
3/4 in. Female Threaded Brass Type P Inlet Freezeless Wall Hydrant in Chrome Plated
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019-B
- BAA Compliant:
- No
- Depth:
- 4-3/8 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Size:
- 3/4 in
- Valve Stem:
- Standard
- Wall Thickness:
- 4 in