17-11/16 in. Chrome 3/4 in. FPT x FPT x MGHT Wall Hydrant
Model HC67 17-11/16 in. Chrome 3/4 in. FPT x FPT x MGHT Wall Hydrant
Product Details
Product Details
- Permanent type brass valve body with hemispherical seating surface
- One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
- Drains under nozzle away from hands of operator and with a lip to divert water away from building
- Copper casing tubes
- No lead solder on all solder joints
- Hardened stainless steel stem resists damage
- Loose key operates hydrant
- 3/8 in solid brass operating rod
- Check valves are located in each inlet to prevent migration
- Wall clamp furnished on all 60 series except close coupled
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- Model HC67
- Color Finish Name:
- Chrome
- Depth:
- 9-1/4 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- MGHT
- End Connections:
- FPT x FPT x MGHT
- FM Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 17-11/16 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation, Water
- Sillcock Type:
- Frost-proof, Hot and Cold
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Loose Tee Key
- Valve Size:
- 3/4 in
- Width:
- 10-1/16 in