3 ft. Metal, Brass, Rubber and Galvanized Steel FNPT x Male Hose Not Approved for Potable Water Applications Yard Hydrant
3 ft. Metal, Brass, Rubber and Galvanized Steel FNPT x Male Hose Not Approved for Potable Water Applications Yard Hydrant
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Depth of Trench:
- 3 ft
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 52-1/8 in
- Material:
- Metal, Brass, Rubber, Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in