This product requires certification to purchase.

4 ft. Brass FNPT Yard Hydrant

You last purchased this on
 
Woodford Manufacturing

4 ft. Brass FNPT Yard Hydrant

  • Fast #
  • Part #WS34
  • Item #1080195
  • Manufacturer Part #S3-4
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Woodford Manufacturing

4 ft. Brass FNPT Yard Hydrant

  • Fast #
  • Part #WS34
  • Item #1080195
  • Manufacturer Part #S3-4
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Model S3 hydrant is designed for use anywhere potable water is required
  • Unlike conventional hydrants which drain the water into the ground, the Model S3 employs a reservoir below frost line to contain the water
  • The hydrant is completely sealed to prevent surface and ground water from entering reservoir or service line
  • The valve, with it’s unique venturi design, removes the stored water along with the water being used
  • The Model S3 is equipped with a diverter spout, which allows the hydrant to be operated independently from the backflow preventer
  • When the hydrant is to be used with a hose, the diverter sleeve is pulled down during flow and water is automatically diverted to the backflow preventer hose connection
  • The diverter will work with or without a hose attached to the backflow preventer and will automatically release any time the hydrant is shut off
  • An important feature of the S3 is easy maintenance
  • The entire working portion of the hydrant can be removed from the reservoir without any excavation
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1052
Depth of Trench:
4 ft
End Connection 1:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
62-5/8 in
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
100 psi
Recommended Valve Application:
Water
Valve Size:
1 in