5 ft. Brass FNPT Yard Hydrant
5 ft. Brass FNPT Yard Hydrant
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1052, ASSE 1057
- Depth of Trench:
- 5 ft
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 76 in
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1 in