This product requires certification to purchase.

10 in. MIP Sweat Freezeless Wall Hydrant

You last purchased this on
 
Woodford Manufacturing

Model 17 10 in. MIP Sweat Freezeless Wall Hydrant

  • Fast #
  • Part #W17CP10MH
  • Item #1080287
  • Manufacturer Part #17CP-10-MH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Woodford Manufacturing

Model 17 10 in. MIP Sweat Freezeless Wall Hydrant

  • Fast #
  • Part #W17CP10MH
  • Item #1080287
  • Manufacturer Part #17CP-10-MH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Anti-siphon backflow device protects from any potential backpressure and contaminated water flowing back into the main line
  • Faucet will not rupture from freezing when the faucet is shut off and the hose is removed
  • Made in the USA
  • 3/4 in male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1019-C
Collection:
Model 17
End Connection 1:
Female Sweat, MPT
End Connection 2:
MGHT
End Connections:
Female Sweat;MPT x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Metal
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-7/8 in
Material:
Brass, Stainless Steel
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Wall Thickness:
10 in