This product requires certification to purchase.

20 in. Inlet Wall Faucet with Metal Handle in Polished Chrome

You last purchased this on
 
Woodford Manufacturing

Model 17 20 in. Inlet Wall Faucet with Metal Handle in Polished Chrome

  • Fast #
  • Part #W17CP20MH
  • Item #1080528
  • Manufacturer Part #17CP-20-MH
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Woodford Manufacturing

Model 17 20 in. Inlet Wall Faucet with Metal Handle in Polished Chrome

  • Fast #
  • Part #W17CP20MH
  • Item #1080528
  • Manufacturer Part #17CP-20-MH
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thickness of wall should be 20"
  • UPC certified
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size washer
  • Adjustable polycarbonate wall flange
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1019
CSA Certified:
Yes
Collection:
Model 17
Color Finish Name:
Polished Chrome
End Connection 1:
Female Sweat, MPT
End Connection 2:
MGHT
End Connections:
Female Sweat;MPT x MGHT
Handle Type:
Hand Wheel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
20 in
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in