24 in. Inlet Wall Faucet with Metal Handle in Polished Chrome
Model 17 24 in. Inlet Wall Faucet with Metal Handle in Polished Chrome
Product Details
Product Details
- EPDM packing to prevent leaking
- Full circle operating threads on valve body and retainer
- 3/4 in male hose thread nozzle
- Stainless steel seat - eliminates wire draw
- No-lead solder
- Standard “O” size seat washer
- Powder-coated, die cast aluminum handle
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1019-C
- Collection:
- Model 17
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Female Sweat, MPT
- End Connection 2:
- MGHT
- End Connections:
- Female Sweat;MPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 25-7/8 in
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Wall Thickness:
- 24 in