Anti-siphon and Frost Proof Brass 1/2 x 3/4 in. Sillcock
Model 17 Anti-siphon and Frost Proof Brass 1/2 x 3/4 in. Sillcock
Product Details
Product Details
- Thickness of wall should be 24"
- UPC certified
- Full circle operating threads on valve body and retainer
- No-lead solder
- Standard “O” size washer
- Adjustable polycarbonate wall flange
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019
- CSA Certified:
- Yes
- Collection:
- Model 17
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Die Cast Aluminum
- Handle Type:
- Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 25-7/8 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel