This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 1/2 x 3/4 x 9-7/8 in. Sillcock

You last purchased this on
 
Woodford Manufacturing

Model 17 Anti-siphon and Frost-proof Brass 1/2 x 3/4 x 9-7/8 in. Sillcock

  • Fast #
  • Part #W17W8MH
  • Item #3313654
  • Manufacturer Part #17W-8-MH
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Woodford Manufacturing

Model 17 Anti-siphon and Frost-proof Brass 1/2 x 3/4 x 9-7/8 in. Sillcock

  • Fast #
  • Part #W17W8MH
  • Item #3313654
  • Manufacturer Part #17W-8-MH
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3/4 in male hose thread nozzle
  • Stainless steel seat - Eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Powder-coated, die cast aluminum handle
  • Adjustable polycarbonate wall flange
  • Max pressure - 125 psi
  • Max temperature 120° F
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1019 Type C
BAA Compliant:
No
Collection:
Model 17
End Connection 1:
Barbed
End Connection 2:
MGHT
End Connections:
Barbed x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Powder-Coated Die Cast Aluminum
Handle Type:
Hand Wheel
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9-7/8 in
Material:
Brass, Rubber
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Irrigation, Residential, Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Wall Thickness:
63.10 mm