Anti-siphon and Frost-proof Brass 1/2 x 3/4 x 13-7/8 in. Sillcock
Model 19 Anti-siphon and Frost-proof Brass 1/2 x 3/4 x 13-7/8 in. Sillcock
Product Details
Product Details
- Patented resetting pressure relief valve prevents the faucet casing tube from bursting in freezing conditions even if a hose is unintentionally left on
- 3/4 in male hose thread nozzle
- Stainless steel seat - eliminates wire draw
- EPDM packing to prevent leaking
- Full circle operating threads on valve body and retainer
- No-lead solder
- Standard “O” size seat washer
- Oval, powder-coated, die cast aluminum handle
- Optional tee key available (extra charge)
- Adjustable polycarbonate wall flange
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019 Type C
- BAA Compliant:
- No
- Collection:
- Model 19
- End Connection 1:
- Barbed
- End Connection 2:
- MGHT
- End Connections:
- Barbed x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Powder-Coated Die Cast Aluminum
- Handle Type:
- Oval
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 13-7/8 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Irrigation, Residential, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Oval Handle
- Valve Seat Material:
- Stainless Steel
- Wall Thickness:
- 82.55 mm