This product requires certification to purchase.

Frost-proof Brass 3/4 in. Sillcock

Woodford Manufacturing

Model 26 Frost-proof Brass 3/4 in. Sillcock

  • Fast #
  • Part #W26P34BRMH
  • Item #1079557
  • Manufacturer Part #26P3/4-BR-MH
4.1 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 26 Frost-proof Brass 3/4 in. Sillcock

  • Fast #
  • Part #W26P34BRMH
  • Item #1079557
  • Manufacturer Part #26P3/4-BR-MH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Gulfport, MS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EPDM packing
  • Adjustable brass nut with deep stem guard
  • Standard “O” size washer
  • Polycarbonate wheel handle and loose tee key
  • Optional: Metal wheel handle
  • 4 inlet options
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1052
Collection:
Model 26
Color Finish Name:
Rough Brass
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Metal
Handle Type:
Hand Wheel
Height:
4-3/4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/4 in
Material:
Brass, Metal
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125#
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
671090024544
Valve Body Material:
Brass