This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 3/4 x 12 in. Sillcock

You last purchased this on
 
Woodford Manufacturing

Model 27 Anti-siphon and Frost-proof Brass 3/4 x 12 in. Sillcock

  • Fast #
  • Part #W27C8
  • Item #1080656
  • Manufacturer Part #27C-8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Woodford Manufacturing

Model 27 Anti-siphon and Frost-proof Brass 3/4 x 12 in. Sillcock

  • Fast #
  • Part #W27C8
  • Item #1080656
  • Manufacturer Part #27C-8
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Exterior finish - Brass
  • Valve - Molded nitrile suitable for hot water
  • Nozzle - 3/4 in male hose thread
  • No lead solder on all solder joints
  • Plunger - Hemispherical cushion type
  • Stem screw - Delrin®
  • Head nut - Brass
  • Max pressure - 125 psi
  • Max temperature - 120° F
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1052
BAA Compliant:
No
Collection:
Model 27
Color Finish Name:
Brass
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Metal
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
12 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Irrigation, Residential
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Operator:
Hand Wheel
Wall Thickness:
108.95 mm