Anti-siphon and Frost-proof Brass 3/4 x 8 in. Sillcock
Model 27 Anti-siphon and Frost-proof Brass 3/4 x 8 in. Sillcock
Product Details
Product Details
- Exterior finish - Brass
- Valve - Molded nitrile suitable for hot water
- Nozzle - 3/4 in male hose thread
- No lead solder on all solder joints
- Plunger - Hemispherical cushion type
- Stem screw - Delrin®
- Head nut - Brass
- Max pressure - 125 psi
- Max temperature - 120° F
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1052
- BAA Compliant:
- No
- Collection:
- Model 27
- Color Finish Name:
- Brass
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Metal
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Irrigation, Residential
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Operator:
- Hand Wheel
- Wall Thickness:
- 102.35 mm