This product requires certification to purchase.

8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant

You last purchased this on
 
Woodford Manufacturing

Model 65 8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant

  • Fast #
  • Part #W65C4
  • Item #10939
  • Manufacturer Part #65C-4
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Woodford Manufacturing

Model 65 8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant

  • Fast #
  • Part #W65C4
  • Item #10939
  • Manufacturer Part #65C-4
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8 in wall thickness
  • Automatic draining, freeze less wall hydrants with single check hose connection anti-siphon vacuum breakers
  • Hydrants drain as handle is shut off, even if hose is attached
  • All models are designed for irrigation purposes to blend in with modern architecture for installation on restaurants, schools, office buildings, churches, apartments, motels, stores, shopping centers and industrial buildings
  • Valve seat – permanent type brass valve body with hemispherical seating surface
  • Valve – one piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
  • Drain – under nozzle away from hands of operator and with a lip to divert water away from building
  • Stem – hardened stainless steel stem resists damage
  • Box type hydrants
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1011, ASSE 1019B
Collection:
Model 65
Color Finish Name:
Chrome
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Height:
3 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8 in
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Irrigation, Motels, Office Buildings, Restaurants, Schools
Sillcock Type:
Anti-siphon, Frost-proof
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Loose Tee Key
Valve Size:
3/4 in
Width:
4-3/8 in