This product requires certification to purchase.

16 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

You last purchased this on
 
Woodford Manufacturing

Model 67 16 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

  • Fast #
  • Part #W67P12
  • Item #1080485
  • Manufacturer Part #67P-12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Woodford Manufacturing

Model 67 16 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

  • Fast #
  • Part #W67P12
  • Item #1080485
  • Manufacturer Part #67P-12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Permanent type brass valve body with hemispherical seating surface
  • One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
  • Drains under nozzle away from hands of operator and with a lip to divert water away from building
  • Copper casing tubes
  • No lead solder on all solder joints
  • Hardened stainless steel stem resists damage
  • Loose key operates hydrant
  • 3/8 in solid brass operating rod
  • Wall clamp furnished on all 60 series except close coupled
  • Max pressure: 125 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1052
Collection:
Model 67
Color Finish Name:
Chrome
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Height:
3 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
16 in
Material:
Brass, Copper, Hardened Stainless Steel
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Industrial, Irrigation, Residential, Water
Sillcock Type:
Frost-proof
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Loose Tee Key
Valve Seat Material:
Chrome
Valve Size:
3/4 in
Wall Thickness:
332.4 mm
Width:
4-3/8 in