3/4 in. Anti-Siphon Wall Faucet
Model B24 3/4 in. Anti-Siphon Wall Faucet
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1011
- Collection:
- Model B24
- Color Finish Name:
- Chrome Plated
- Depth:
- 3-1/2 in
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Height:
- 8-3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/8 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Width:
- 7-1/8 in