Anti-siphon Brass 1/2 x 3/4 in. Sillcock
Model B24 Anti-siphon Brass 1/2 x 3/4 in. Sillcock
Product Details
Product Details
- EPDM packing: Prevents leaking
- Packing nut: Adjustable brass nut with deep stem guard
- Valve seat: Standard “O” size washer
- Handles: Furnished with polycarbonate wheel handle and loose tee key
- Max pressure: 125 psi
- Max temperature: 120° F
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1011
- BAA Compliant:
- No
- Collection:
- Model B24
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Polycarbonate
- Handle Type:
- Hand Wheel
- Height:
- 8-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount, Flush Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- Valve Operator:
- Hand Wheel
- Wall Thickness:
- 3-3/4 in
- Width:
- 7-1/8 in