Chrome Box Hydrant
Model B24 Chrome Box Hydrant
Product Details
Product Details
- Anti-siphon backflow device protects from any potential backpressure and contaminated water flowing back into the main line
- Made in the USA
Documents
Specifications
- ASSE Standards:
- ASSE 1011
- Collection:
- Model B24
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon
- Valve Size:
- 3/4 in