This product requires certification to purchase.

16-3/8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant

You last purchased this on
 
Woodford Manufacturing

Model B65 16-3/8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant

  • Fast #
  • Part #WB65C12
  • Item #7095
  • Manufacturer Part #B65C-12
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Woodford Manufacturing

Model B65 16-3/8 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant

  • Fast #
  • Part #WB65C12
  • Item #7095
  • Manufacturer Part #B65C-12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Red brass head, box and door
  • Optional: Flat Door (F) brass or chrome only
  • Optional: Anodized Aluminum (AL) box and door
  • One piece box construction
  • 3/8 in solid brass operating rod
  • Copper Casing Tubes
  • Hardened stainless steel operating stem
  • One piece valve plunger
  • 4 inlet options
  • Loose tee key operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1011, ASSE 1019-B
Collection:
Model B65
Color Finish Name:
Chrome
Depth:
4-3/8 in
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Height:
6-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
16-3/8 in
Material:
Brass, Copper, Hardened Stainless Steel
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Irrigation, Water
Sillcock Type:
Anti-siphon, Frost-proof
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Loose Tee Key
Valve Seat Material:
Chrome
Valve Size:
3/4 in
Wall Thickness:
649.8 mm
Width:
7-1/2 in