Packing Nut Valve Repair Part for 14, 17 and 19
Packing Nut Valve Repair Part for 14, 17 and 19
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- 14, 17, 19
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Packing Nut