This product requires certification to purchase.

1-1/2 in. Plastic Roller End Cap

You last purchased this on
 
Wooster®

1-1/2 in. Plastic Roller End Cap

  • Fast #
  • Part #WR087112
  • Item #5170350
  • Manufacturer Part #R087
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

1-1/2 in. Plastic Roller End Cap

  • Fast #
  • Part #WR087112
  • Item #5170350
  • Manufacturer Part #R087
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with roller covers that don't include endcaps
  • Made of polypropylene
  • Works with BR036/BR047 Wide Boy™ and BR045 Big Ben® frame
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
BR036, BR047, BR045
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller End Cap
Size:
1-1/2 in