This product requires certification to purchase.

14-7/8 in. Super Trimmer

You last purchased this on
 
Wooster®

14-7/8 in. Super Trimmer

  • Fast #
  • Part #WR1894
  • Item #6140193
  • Manufacturer Part #R189-4
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

14-7/8 in. Super Trimmer

  • Fast #
  • Part #WR1894
  • Item #6140193
  • Manufacturer Part #R189-4
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quickly paints small areas, trim and edging
  • Standard size to stripe parking, factory and playground areas
  • Shed-resistant Super Doo-Z® roller cover for all paints, enamels and varnishes
  • Acme™ 4" roller frame with 4-wire cage and plastic threaded grip
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Handle Material:
Plastic
Length:
14-7/8 in