2 in. Foam Brush
2 in. Foam Brush
Frequently Purchased Together
Product Details
Product Details
- Wooster® 2' Acme™ foam brush
- For use with all paints, varnishes and stains
- Polyurethane foam
- Wood, dowel-style handle
- Beveled end
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Handle Material:
- Wood
- Handle Type:
- Dowel
- Material:
- Foam
- Material Type:
- Polyurethane Foam
- Product Type:
- Foam Brush
- Thickness:
- 9/16 in
- Width:
- 2 in