9 x 1/2 in. Plastic Lambswool Roller Cover
50/50™ 9 x 1/2 in. Plastic Lambswool Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- 50/50™
- Length:
- 9 in
- Material:
- Plastic, Lambswool
- Material Type:
- Polyester
- Product Type:
- Roller Cover
- Size:
- 9 in x 1/2 in
- UPC:
- 071497660794