6-1/2 x 1/2 in. Plastic Woven Fabric Mini Roller Cover
6-1/2 x 1/2 in. Plastic Woven Fabric Mini Roller Cover
Frequently Purchased Together
Product Details
Product Details
- Wooster® 6-1/2" Jumbo-Koter® Pro/Doo-Z® nap roller cover
- For use with all paints, enamels, primers and adhesive coatings
- Shed-resistant
- Nap measures: 1/2"
- Resists matting for complete coverage and smoother results
- Open 3/4" core for easy cleaning
Specifications
- Application:
- Residential
- Length:
- 6-1/2 in
- Material:
- Plastic, Fabric
- Material Type:
- Polypropylene
- Product Type:
- Mini Roller Cover
- Size:
- 6-1/2 in x 1/2 in