This product requires certification to purchase.

10 in. Steel Bucket Grid

You last purchased this on
 
Wooster®

Acme™ 10 in. Steel Bucket Grid

  • Fast #
  • Part #WF0001
  • Item #6319072
  • Manufacturer Part #F0001
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

Acme™ 10 in. Steel Bucket Grid

  • Fast #
  • Part #WF0001
  • Item #6319072
  • Manufacturer Part #F0001
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wooster® 5-gal Acme™ metal paint grid
  • For use with 5-gal buckets
  • Measures 10 in W x 11-1/2 in L
  • Galvanized, expanded steel wire
  • Reinforced edges
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
1UFN3, 3UW50
Coating:
Galvanized
Collection:
Acme™
Color Finish Name:
Silver
Length:
11-1/2 in
Material:
Steel
Product Type:
Bucket Grid
Size:
5 gal
Thickness:
1/8 in
Width:
10 in