This product requires certification to purchase.

4 in. Metal Plastic Roller Frame

You last purchased this on
 
Wooster®

Acme 4 in. Metal Plastic Roller Frame

  • Fast #
  • Part #WF00104
  • Item #4870186
  • Manufacturer Part #F0010-4
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

Acme 4 in. Metal Plastic Roller Frame

  • Fast #
  • Part #WF00104
  • Item #4870186
  • Manufacturer Part #F0010-4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sturdy 5-wire cage with plastic endcaps
  • Chrome plated 5/16 in shank
  • Plastic threaded grip for extension pole use
  • Requires Certification

Specifications

Application:
Residential
Collection:
Acme
Color Finish Name:
Chrome Plated
Handle Material:
Polypropylene
Handle Type:
Threaded
Length:
10-3/4 in
Material:
Metal, Plastic
Product Type:
Roller Frame
Width:
4 in