Acme
Frequently Purchased Together
Product Details
Product Details
- Wooster® 2 in Acme™ chip brush
- Tin-plated steel ferrule
- Unfinished wood handle
Specifications
- Application:
- Dusting, Glues, Paint, Stain, Varnishes
- Brush Type:
- Chip Brush
- Collection:
- Acme
- Color Finish Name:
- White
- Handle Material:
- Wood
- Handle Type:
- Grip
- Length:
- 1-11/16 in
- Material:
- China Hair
- Product Type:
- Chip Brush
- Size:
- 2 in
- Thickness:
- 5/16 in
- Width:
- 2 in