2 x 1-11/16 in. China Bristle Paint Brush in White
Chip™ 2 x 1-11/16 in. China Bristle Paint Brush in White
Frequently Purchased Together
Product Details
Product Details
- Wooster® 2 in. Spiffy™ maintenance, flat sash brush
- White china bristle, square trim
- Tin-plated steel ferrule
- Clear plastic, flat handle resists water and solvents
- Disposable
Specifications
- Application:
- Paint, Staining, Varnishes
- Collection:
- Chip™
- Color Finish Name:
- White
- Handle Material:
- Plastic
- Handle Type:
- Flat
- Length:
- 1-11/16 in
- Material:
- China Bristle, Plated Steel
- Product Type:
- Paint Brush
- Thickness:
- 0.3125 in
- Width:
- 2 in