Chip™
Frequently Purchased Together
Product Details
Product Details
- Wooster® 1" Spiffy™ maintenance, flat sash brush
- Perfect for applying latex paints and/or glues
- Tin-plated steel ferrule
- Plastic handle
- Disposable
Specifications
- Application:
- Residential
- Coating:
- Tin
- Collection:
- Chip™
- Color Finish Name:
- Black
- Handle Material:
- Plastic
- Handle Type:
- Flat
- Length:
- 1-11/16 in
- Material:
- Plastic, Synthetic
- Material Type:
- Polyster
- Product Type:
- Brush
- Thickness:
- 5/16 in
- Width:
- 1-1/2 in