11 in. Plastic Paint Tray
Deluxe 11 in. Plastic Paint Tray
Frequently Purchased Together
Product Details
Product Details
- Wooster® 11 in plastic paint tray
- Durable copolymer polypropylene resists solvents and is rust-proof
- Working capacity: 1/4 gal
- Sturdy, ribbed roll-off area for even paint loading
- Size: 16-1/2 in x 11 in
- Diameter: 2-2/12 in
Documents
Specifications
- Application:
- Paint
- Brand Model Compatibility:
- R406, BR496
- Collection:
- Deluxe
- Color Finish Name:
- Grey
- Depth:
- 2-1/2 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Paint Tray
- Size:
- 1 qt
- Width:
- 11 in