13 in. Plastic Tray Liner
Hefty Deep-Well™ 13 in. Plastic Tray Liner
Frequently Purchased Together
Product Details
Product Details
- Wooster® 13" wide Hefty Deep-Well™ paint liner handles big jobs with large width and capacity
- Working capacity: 3-qt
- Makes cleanup much easier and extends the life of the tray
- Form-fitting, resists cracking
- Made of clear, solvent-resistant PET, a recycled plastic
- Measures 19" L x 13" W x 4" D
- Larger capacity saves time
- No-tip design
- R408 liner only fits R405 tray
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- R405
- Collection:
- Hefty Deep-Well™
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- PET
- Product Type:
- Tray Liner
- Width:
- 13 in