Recycled Plastic Tray in Black
Jumbo-Koter® Recycled Plastic Tray in Black
Frequently Purchased Together
Product Details
Product Details
- Fits Jumbo-Koter & other small rollers
- Built-in roll-off area
- Made of solvent-resistant PET recycled plastic
Specifications
- Application:
- Painting, Rollers
- Brand Model Compatibility:
- Jumbo-Koter rollers & frames
- Collection:
- Jumbo-Koter®
- Color Finish Name:
- Black
- Material:
- Recycled Plastic
- Product Type:
- Tray
- Size:
- 1 qt
- Width:
- 6-1/2 in