This product requires certification to purchase.

12 in. Plastic Roller Frame

You last purchased this on
 
Wooster®

Mini-Koter® 12 in. Plastic Roller Frame

  • Fast #
  • Part #WR0124
  • Item #5170046
  • Manufacturer Part #R012-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

Mini-Koter® 12 in. Plastic Roller Frame

  • Fast #
  • Part #WR0124
  • Item #5170046
  • Manufacturer Part #R012-4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic, threaded grip
  • Galvanized steel shank
  • Fits all Wooster Mini-Koters
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Mini Koter
Collection:
Mini-Koter®
Color Finish Name:
Chrome
Length:
12 in
Material:
Plastic
Product Type:
Roller Frame
Size:
4 in