19 in. Plastic Frame in Blue
Mini-Koter® 19 in. Plastic Frame in Blue
Frequently Purchased Together
Product Details
Product Details
- Galvanized
- Plastic, threaded grip
- For use with 4 in. or 6 in. minirollers
Documents
Specifications
- Application:
- Paint
- Coating:
- Galvanized
- Collection:
- Mini-Koter®
- Color Finish Name:
- Blue
- Handle Material:
- Plastic
- Handle Type:
- Threaded
- Length:
- 19 in
- Material:
- Plastic
- Product Type:
- Frame
- Size:
- 19 in x 4 in
- Width:
- 4 in