This product requires certification to purchase.

4 in. High-Capacity Yarn Mini Roller in White (Pack of 2)

You last purchased this on
 
Wooster®

Mini-Koter® 4 in. High-Capacity Yarn Mini Roller in White (Pack of 2)

Brand image
You last purchased this on
 
Wooster®

Mini-Koter® 4 in. High-Capacity Yarn Mini Roller in White (Pack of 2)

  • Fast #
  • Part #WR2114
  • Item #7727500
  • Manufacturer Part #R211-4
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use with mini-koter rod style frame
  • Picks up a lot of paint; for use with all flat paints, stains & sizings
  • High capacity yarn fabric
  • Requires Certification

Documents


Specifications

Application:
Flat Paint, Stain
Collection:
Mini-Koter®
Color Finish Name:
White
Handle Material:
Plastic
Material:
High-Capacity Yarn
Package Quantity:
Pack of 2
Product Type:
Mini Roller
Size:
4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com