9 x 1/2 in. Plastic Knit Fabric Roller Cover
Painter's Choice™ 9 x 1/2 in. Plastic Knit Fabric Roller Cover
Frequently Purchased Together
Product Details
Product Details
- Mint green fabric for all flat and eggshell paints
- Good quality, great value choice; recommended for maintenance jobs that don't require the finest finish
- Polypropylene core resists water, solvents, and cracking
Specifications
- Application:
- Residential
- Collection:
- Painter's Choice™
- Color Finish Name:
- Mint Green
- Length:
- 9 in
- Material:
- Plastic, Knit Fabric
- Material Type:
- Polypropylene
- Product Type:
- Roller Cover
- Size:
- 9 in x 1/2 in