Plastic Knit Fabric Roller Cover
Painter's Choice™ Plastic Knit Fabric Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Mint green fabric for all flat and eggshell paints
- Good quality, great value choice; recommended for maintenance jobs that don't require the finest finish
- Polypropylene core resists water, solvents and cracking
- Mint green fabric for all flat & eggshell paints
Documents
Specifications
- Application:
- Flat Paint, Oil Paint
- Collection:
- Painter's Choice™
- Color Finish Name:
- Mint Green
- Material:
- Plastic, Knit Fabric
- Material Type:
- Polypropylene
- Product Type:
- Roller Cover
- Size:
- 9 in x 3/8 in
- Thickness:
- 3/8 in
- Width:
- 9 in