This product requires certification to purchase.

7 in. Hand Held Pail

You last purchased this on
 
Wooster®

Pelican® 7 in. Hand Held Pail

  • Fast #
  • Part #W8619
  • Item #4870162
  • Manufacturer Part #8619
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

Pelican® 7 in. Hand Held Pail

  • Fast #
  • Part #W8619
  • Item #4870162
  • Manufacturer Part #8619
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wooster® 1-qt Pelican® paint bucket
  • Durable polypropylene design resists solvents and paint build up
  • Built-in 5-1/2" roll-off area
  • Measures 8-1/2" L x 7" W x 6-1/2" D
  • Powerful magnet for holding brushes
  • Expandable security strap
  • Requires Certification

Specifications

Application:
Residential
Collection:
Pelican®
Height:
6-1/2 in
Length:
8-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Hand Held Pail
Width:
7 in