Pail Liner (Pack of 3)
Pelican® Pail Liner (Pack of 3)
Frequently Purchased Together
Product Details
Product Details
- Wooster® 1-qt Pelican® paint bucket liner
- Perfect for quick color change jobs
- Made of clear, solvent-resistant PET
- Rigid, form fitting liner
- Disposable
Specifications
- Application:
- Residential
- Collection:
- Pelican®
- Height:
- 6-1/2 in
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 3
- Product Type:
- Linear
- Size:
- 1 qt
- Width:
- 7 in