4-1/2 in. Foam Roller Cover Brush (Pack of 2)
Pro Foam™ 4-1/2 in. Foam Roller Cover Brush (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- High capacity and density
- Lint-free finish
- Closed end saves time when painting corners
- Open, 3/4 in. core for easy cleaning
- Use with any of the Jumbo-Koter® cage frames
- All paints, enamels & varnishes
- Ideal for 100% shed-free coating applications
- Foam
Documents
Specifications
- Application:
- Enamel, Paint, Varnishes
- Brand Model Compatibility:
- Jumbo-Koter®
- Collection:
- Pro Foam™
- Color Finish Name:
- Charcoal
- Material:
- Foam, Plastic
- Material Type:
- PVC
- Package Quantity:
- Pack of 2
- Product Type:
- Mini Roller
- Size:
- 4-1/2 in
- Width:
- 4-1/2 in