This product requires certification to purchase.

3 x 2-15/16 in. Tip Varnish Paint Brush in Silver

Wooster®

Silver Tip® 3 x 2-15/16 in. Tip Varnish Paint Brush in Silver

  • Fast #
  • Part #W52223
  • Item #4597565
  • Manufacturer Part #5222-3
5 out of 5 Customer Rating
Brand image
Wooster®

Silver Tip® 3 x 2-15/16 in. Tip Varnish Paint Brush in Silver

  • Fast #
  • Part #W52223
  • Item #4597565
  • Manufacturer Part #5222-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White & silver CT polyester filaments for excellent leveling & smoothing
  • Stainless steel ferrule
  • Very soft yet responsive formulation, feather stroke
  • Hardwood handle
  • Requires Certification

Documents


Specifications

Collection:
Silver Tip®
Color Finish Name:
Silver
Handle Material:
Hardwood
Length:
2-15/16 in
Material:
Plastic, Steel
Material Type:
Polyester
Product Type:
Brush
Size:
3 in
Thickness:
11/16 in
UPC:
071497155412
Width:
3 in