Silver Tip®
Frequently Purchased Together
Product Details
Product Details
- White and silver CT™ polyester filaments for excellent leveling and smoothing with all paints
- Very soft formulation, feather stroke
- Rust-resistant
- Stainless steel ferrule
- Hardwood handle
Documents
Specifications
- Application:
- Enamel, Painting, Varnishes
- Brush Type:
- Angular Sash
- Collection:
- Silver Tip®
- Color Finish Name:
- Silver, White
- Handle Material:
- Hardwood
- Length:
- 2-15/16 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyester
- Product Type:
- Angular Brush, Paint Brush
- Size:
- 2-1/2 in
- Thickness:
- 5/8 in
- Width:
- 2-1/2 in