9 x 3/4 in. Plastic Knit Fabric Roller Cover
Super/Fab® 9 x 3/4 in. Plastic Knit Fabric Roller Cover
Frequently Purchased Together
Product Details
Product Details
- For use with all flat or satin paints, stains, waterproofing and eggshell paints
- Resists matting for complete coverage, smoother results
- Green double-thick polypropylene core resists water, solvents, and cracking
Specifications
- Application:
- Residential
- Collection:
- Super/Fab®
- Length:
- 9 in
- Material:
- Plastic, Knit Fabric
- Material Type:
- Polypropylene
- Product Type:
- Roller Cover
- Size:
- 9 in x 3/4 in