This product requires certification to purchase.

9 x 3/8 in. Fabric Plastic Roller Cover

You last purchased this on
 
Wooster®

Super/Fab® 9 x 3/8 in. Fabric Plastic Roller Cover

  • Fast #
  • Part #WR2399
  • Item #6329076
  • Manufacturer Part #R239-9
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

Super/Fab® 9 x 3/8 in. Fabric Plastic Roller Cover

  • Fast #
  • Part #WR2399
  • Item #6329076
  • Manufacturer Part #R239-9
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wooster® 9" Super/Fab® nap roller cover
  • For use with all flat or satin paints, stains and waterproofers
  • Nap measures 3/8"
  • Double-thick polypropylene core resists water, solvents and cracking
  • Exceptional capacity
  • Resists matting for complete coverage and smoother results
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Super/Fab®
Color Finish Name:
Golden Yellow
Length:
9 in
Material:
Fabric, Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 3/8 in