4 in. Roller Cover
Super Doo-Z® 4 in. Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shed-resistant woven fabric for a virtually lint-free finish with all paints, enamels, varnishes (satin, velvet, semigloss and gloss)
- Dense fibers reduce dripping and spatter
- Polypropylene core resists water, solvents and cracking
- Nap: 3/8 in
Documents
Specifications
- Application:
- Enamel, Paint, Varnishes
- Collection:
- Super Doo-Z®
- Color Finish Name:
- White
- Material:
- Plastic, Fabric
- Material Type:
- Polypropylene
- Product Type:
- Roller Cover
- Size:
- 4 in x 3/8 in
- Thickness:
- 3/8 in
- Width:
- 4 in