Frequently Purchased Together
Product Details
Product Details
- Wooster® Silver Tip® angle sash and varnish brush set
- Very soft formulation
- Stainless steel ferrule
- Hardwood handle
Specifications
- Application:
- Residential
- Color Finish Name:
- White, Silver
- Handle Material:
- Wood
- Length:
- 1 in
- Material:
- Synthetic Fiber
- Material Type:
- Polyster
- Package Quantity:
- Pack of 3
- Product Type:
- Brush
- Width:
- 7 in