Frequently Purchased Together
Product Details
Product Details
- Rigid, form-fitting liner
- Made of clear PET recycled plastic
- Makes cleanup much easier and extends the life of the tray
- Sturdy design
- 11” wide roll-off area
- No-tip design
- Deluxe tray liner fits both R402 & BR549 trays
Documents
Specifications
- Application:
- Painting, Rollers
- Brand Model Compatibility:
- BR549, Deluxe R402
- Color Finish Name:
- Clear
- Depth:
- 2-4/5 in
- Height:
- 16-4/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 12
- Product Type:
- Tray Liner
- Width:
- 11-4/5 in